Shop All Supply Valve Outlet Boxes
Oatey
Washing Machine Valve, 3/4 in, PEX 1807, Rd
Mfr # 38977
Zoro # G8653407
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Body Material Brass
- Max. Pressure 100 psi
- Max. Temp. 200 Degrees F
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 38977
- Zoro # G8653407
- UPC # 038753389776
- Country of Origin China
- Category Supply Valve Outlet Boxes
Dimensions
Pipe Size | 3/4 in |
Open Height | 4 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Details
Item | Washing Machine Valve |
Body Material | Brass |
Max. Pressure | 100 psi |
Max. Temp. | 200 Degrees F |
Handle Color | Red |
Style | Quarter Turn |
Connection | PEX 1807 |
Handle Material | Alloy |
Product Type | Washing Machine Valve |
Valve Closure Type | Quarter Turn |
Maximum Pressure | 100 psi |
Includes Hammer Arrestor | Not Included |
Description
Washing Machine Valve, Body Material Brass, Inlet Connection Size 3/4 in, Handle Color Red, Handle Material Alloy, Outlet Connection Size 3/4 in, Maximum Pressure 100 psi, Valve Closure Type Quarter Turn, Includes Hammer Arrestor Not Included, Max. Media Temperature 200 Degrees F, Product Type Washing Machine Valve, Pipe Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Metric Compression Fitting (0127 05 00)
- ZORO SELECT Neoprene Tubing, 1/8 in ID, 100 Ft (1506-125250-100)
- NIBCO 2" NOM C x 2" MNPT Copper Adapter (604 2)
- ZORO SELECT 3" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNK17)
- OATEY Outlet Box, Washing Machine, PEX 1807 (38472)
- OATEY Icemaker Outlet Cpvc 1/4 Turn (39133)
- OATEY Outlet Box, Washing Machine, PEX 1960 (38473)
- OATEY Washing Machine Valve, 3/4 in., Copper, Red (38870)
- OATEY Washing Machine Valve, 3/4 in, PEX 1807, Bl (38978)
- OATEY Washing Machine Valve, 3/4 in, Copper, Blue (38871)
- EVERFLOW Icemaker Outlet Box Square Faceplate Replacement; White ABS (SB100-1)
- Oatey Supply Valve Outlet Boxes