Shop All Supply Valve Outlet Boxes
Oatey
Washing Machine Valve, 3/4 in., CPVC, Blue
Mfr # 38969
Zoro # G8653373
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Body Material Brass
- Max. Pressure 100 psi
- Max. Temp. 200 Degrees F
- Handle Material Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 38969
- Zoro # G8653373
- UPC # 038753389691
- Country of Origin Taiwan, Province of China
- Category Supply Valve Outlet Boxes
Dimensions
Pipe Size | 3/4 in |
Open Height | 4 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Details
Item | Washing Machine Valve |
Body Material | Brass |
Max. Pressure | 100 psi |
Max. Temp. | 200 Degrees F |
Handle Material | Alloy |
Connection | CPVC Solvent |
Handle Color | Blue |
Style | Quarter Turn |
Product Type | Washing Machine Valve |
Maximum Pressure | 100 psi |
Includes Hammer Arrestor | Not Included |
Valve Closure Type | Quarter Turn |
Description
Washing Machine Valve, Body Material Brass, Inlet Connection Size 3/4 in, Handle Color Blue, Handle Material Alloy, Outlet Connection Size 3/4 in, Maximum Pressure 100 psi, Valve Closure Type Quarter Turn, Includes Hammer Arrestor Not Included, Max. Media Temperature 200 Degrees F, Product Type Washing Machine Valve, Pipe Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Plastic PEX Barb x Male Pipe Thread 90-Degree Elbow (5-Pack), 5PK (PXPAME125PK)
- MOEN Handle Kit, 130151BN (130151BN)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 62 14)
- NIBCO 1-1/2" NOM C x Flange Copper Flange (741 1 1/2)
- OATEY Washing Machine Valve, 3/4 in, PEX 1960, Rd (38881)
- OATEY Outlet Box, Washing Machine, PEX 1960 (38473)
- OATEY Outlet Box, Washing Machine, Copper Sweat (38474)
- OATEY Outlet Box, Ice Maker, PEX 1807, 3.3 in. W (39136)
- OATEY 38531 Washing Machine Double Outlet Box (4565131)
- OATEY Outlet Box, Washing Machine, PEX 1807 (38472)
- WATER-TITE DU-All 1/2 in. PEX Dual-Drain Washing Machine Outlet Box with Hammer Arrestors (85714)
- Oatey Supply Lines