Shop All Toilet Repair Parts
Oatey
Urinal Flange Kit, PVC, White, Adjustable
Mfr # 43541
Zoro # G8529927
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material PVC
- Type Horizontal Adjustable Urinal Flange Kit
- Size 2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 43541
- Zoro # G8529927
- UPC # 038753435411
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 2" |
Details
Fits Brand | Universal Fit |
Material | PVC |
Type | Horizontal Adjustable Urinal Flange Kit |
Color | White |
Material of Construction | PVC |
Color/Finish | White/Black |
Standards | IAPMO |
For Use With | 2" Waste Lines |
Includes | Bolts, Nuts, Washers, Gaskets |
Sub-Category | Flange |
Item | Flange Kit |
Accessory Type | Flange Kit |
Description
Flange Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Daphne 59" Clawfoot Acrylic Freestanding Bathtub in White W/ Chrome Feet (CB-26-59-W-T-CH)
- SLOAN Sensor Repair Kit, Toilets (EL1500-L)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-40)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, Innovator Overflow Silicone, 2-P, Kit (948700-FA-BZ-G-2P)
- OATEY Toilet Flange, Cast Iron/Stainless Steel (43400)
- OATEY Toilet Flange, Floor, With Test Cap (43507)
- OATEY Toilet Flange, Floor, With Stainless Steel Ring (43553)
- OATEY 43501 3-4 in. Off Closet Flange (745034)
- OATEY Closet Flange, Replacement, 4" Pipe Size (43651)
- OATEY Closet Flange-Plug Abs (43556)
- PLUMB PAK WAX RING KIT YELLOW (K836-3)
- Oatey Toilet Repair Parts