Shop All Toilet Repair Parts
Oatey
Toilet Flange, Red, Cast Iron, 4"
Mfr # 42255
Zoro # G3787281
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Cast iron
- Type Closet Flange without Test Cap
- Size 6.9" x 2"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42255
- Zoro # G3787281
- UPC # 038753422558
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 6.9" x 2" |
Details
Fits Brand | Universal Fit |
Material | Cast iron |
Type | Closet Flange without Test Cap |
Color | Red |
Material of Construction | Cast Iron |
Color/Finish | Red |
For Use With | Plastic or Heavy Weight, No Hub or Service Weight Soil Pipe |
Includes | Bolts, Gaskets, Body, Brass Ring |
Sub-Category | Flange |
Item | Toilet Flange |
Accessory Type | Toilet Flange |
Description
Toilet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 1/2" FNPT Carbon Steel Ball Valve Inline (4351002280)
- DELTA Tub And Shower Cover Plate, Chrome (RP29827)
- SLOAN Sv38A Repair Kit Sloan 3.5 Closet (3378038)
- WATTS Pressure Regulator, 1/4 In, 10 to 125 psi (1/4 LF26A 10-125)
- OATEY Closet Flange Abs Spigot 3In (43584)
- OATEY Closet Flange Pvc 3X4 (43495)
- OATEY 1-1/2 in. Closet Spud (4028)
- OATEY Closet FlangeToilet, Stainless Steel (42778)
- OATEY Closet Flange Twist And Set (43652)
- OATEY Toilet Flange, Floor, Without Test Cap (43525)
- KOHLER Hinge Kit (1267952-0)
- Oatey Toilet Repair Parts