Shop All Toilet Repair Parts
Oatey
Toilet Flange, Floor, With Test Cap
Mfr # 43507
Zoro # G0897154
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material PVC
- Type Closet Flange
- Size 3"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 43507
- Zoro # G0897154
- UPC # 038753435077
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3" |
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | Universal Fit |
Material | PVC |
Type | Closet Flange |
Color | White |
Material of Construction | PVC |
Color/Finish | White |
Standards | IAPMO, UPC, cUPC, ASTM D 2665 |
For Use With | Plastic Ring |
Includes | Test Cap |
Item | Toilet Flange |
Sub-Category | Flange |
Accessory Type | Toilet Flange |
Description
Toilet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/16" MNPT 316 SS Hex Head Plug (1 PH-SS)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- UMBRA TOUCH SOAP PUMP WHITE (023273-660)
- COPPER PRESS BY TMG 3/4 in. Copper Press Tube Cap (XPRCAP34)
- OATEY Wax Ring With Sleeve (31195)
- OATEY 1 in. x 3/4 in. Urinal Closet Spud (4030)
- OATEY Closet Flange-Plug Abs (43556)
- OATEY Toilet Flange, Floor, With Stainless Steel Ring (43553)
- OATEY Wax Ring Toilet Johni-Ring (90210)
- OATEY Toilet Flange, Floor, 4" Spigot Fit (43587)
- TEMPLETON 9D00080822 Toilet Seat Hinge Bolts (TE2513443)
- Oatey Toilet Repair Parts