Shop All Toilet Repair Parts
Oatey
Toilet Flange, Floor
Mfr # 43515
Zoro # G0289265
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material PVC
- Type Floor, With Mounting Ring and Test Cap
- Size 3 in
- Material of Construction PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 43515
- Zoro # G0289265
- UPC # 038753435152
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3 in |
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | Universal Fit |
Material | PVC |
Type | Floor, With Mounting Ring and Test Cap |
Material of Construction | PVC |
Color/Finish | White |
Standards | IAPMO |
For Use With | Most Toilets |
Includes | Mounting Ring and Test Cap |
Sub-Category | Hardware and Gaskets |
Item | Toilet Flange |
Accessory Type | Toilet Flange |
Description
Toilet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4" IDx1" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT034100)
- KOHLER 26-13/16" L, Contemporary, Metal, Contemporary 24" Grab Bar (14562-BS)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SG/BB)
- DANCO Stem Kohler 6N-3H Ll (9D0017009E)
- OATEY Toilet Flange, Floor, With Test Cap (43507)
- OATEY Hercules Wax Ring Kit Multicolored (90234)
- OATEY Wax Ring Toilet Johni-Ring (90210)
- OATEY Toilet Flange, 4", PVC, White/Black (43539)
- OATEY Closet Flange, Toilet, PVC Plastic, White (43519)
- OATEY Wax Ring With Sleeve (31195)
- DELTA Trinsic, Tank Lever, Matte Black (75960-BL)
- Oatey Toilet Repair Parts