Shop All Toilet Repair Parts
Oatey
Toilet Flange, Floor, 4" Spigot Fit
Mfr # 43587
Zoro # G0954712
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material PVC
- Type Spigot Fit Closet Flange
- Size 4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 43587
- Zoro # G0954712
- UPC # 038753435879
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 4" |
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | Universal Fit |
Material | PVC |
Type | Spigot Fit Closet Flange |
Color | White |
Material of Construction | PVC |
Color/Finish | White |
Standards | IAPMO |
For Use With | Hub-End of Fitting |
Sub-Category | Flange |
Item | Toilet Flange |
Accessory Type | Toilet Flange |
Description
Toilet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Transformer, Plug-In, Single Use (240.630.00.1)
- SPEARS 3" Socket PVC Ball Valve Inline True Union (1822-030)
- ZORO SELECT 1/8" x 3" Black Pipe Nipple Sch 40 (5P609)
- WATTS Dielectric Union, 1/2In, FIPxSolder, 250psi (1/2 LF 3001A-1/2)
- OATEY Toilet Flange, White, ABS, 2" (43540)
- OATEY Closet Flange Pvc 3X4 (43495)
- OATEY 0.25 in. Closet Flange Ring (4903712)
- OATEY Toilet Flange, Floor, With Test Cap (43507)
- OATEY Toilet Flange, Cast Iron/Stainless Steel (43400)
- OATEY Moss Bay Flange (42777)
- MADE-TO-ORDER 44in. Closet Flange Extension Ring (MA83730)
- Oatey Toilet Repair Parts