Shop All Toilet Repair Parts
Oatey
Toilet Flange, Floor, 3" Spigot Fit
Mfr # 43585
Zoro # G2252731
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material PVC
- Type Spigot Fit Closet Flange
- Size 3"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 43585
- Zoro # G2252731
- UPC # 038753435855
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3" |
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | Universal Fit |
Material | PVC |
Type | Spigot Fit Closet Flange |
Color | White |
Material of Construction | PVC |
Color/Finish | White |
Standards | IAPMO |
For Use With | Hub-End of Fitting |
Item | Toilet Flange |
Sub-Category | Flange |
Accessory Type | Toilet Flange |
Description
Toilet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Galvanized Cap (5P903)
- BECK 3/4" x 8" Black Pipe Nipple Sch 80 (0332621408)
- ZORO SELECT Beam Bracket, Rod Sz 1/2 In, 1 13/16 In L (0500088422)
- ZORO SELECT Reducing Adapter, Brass, 1/4 x 1/8 in (ZUSA-PF-9023)
- OATEY Wax Ring Toilet Johni-Ring (90210)
- OATEY Liquilock 6 oz. Toilet Water Solidifier Gel (31417)
- OATEY 1-1/2 in. x 1-1/4 in. Closet Spud (4028A)
- OATEY Toilet Flange, Red, Cast Iron, 4" (42255)
- OATEY Hercules Wax Ring Kit Multicolored (90234)
- OATEY Bowl Ring, Yellow, Petroleum Wax (31195)
- KOHLER Droplet Inwall Tank Face Plate (4177-0)
- Oatey Toilet Repair Parts