Shop All Toilet Repair Parts
Oatey
Toilet Flange, Black, Cast Iron, 4"
Mfr # 43653
Zoro # G3787491
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Cast iron
- Type Twist N Set Closet Flange
- Size 4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 43653
- Zoro # G3787491
- UPC # 038753436531
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 4" |
Details
Fits Brand | Universal Fit |
Material | Cast iron |
Type | Twist N Set Closet Flange |
Color | Black |
Material of Construction | Cast Iron |
Color/Finish | Black |
For Use With | Floor Drain |
Sub-Category | Flange |
Item | Toilet Flange |
Accessory Type | Toilet Flange |
Description
Toilet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Female NPT Cast Iron 22-1/2 Degree Elbow Class 125 (0300030103)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/4" OD Tube, Electro Galvanized Gold (100225)
- DELTA Dorval 8" Towel Bar (75608-CZ)
- ELKAY Cartridge Regulator, For Elkay (60290C)
- OATEY Toilet Flange, Floor, Offset (43501)
- OATEY Wax Ring Toilet Johni-Ring (90210)
- OATEY Toilet Flange, Floor, 4" Spigot Fit (43587)
- OATEY Toilet Flange, Cast Iron/Stainless Steel (43400)
- OATEY Closet Flange Spacer Kit (43645)
- OATEY Closet Flange-Metal Ring 3-4In (43512)
- ZORO SELECT Jumbo Ring, Wax, Yellow (40145)
- Oatey Toilet Repair Parts