Shop All Water Connectors
Oatey
SW610S 60'' Braided Stainless Steel Washing Machine Supply Line with 3/4'' FHT x 3/4'' FHT
Mfr # 835SW610S
Zoro # G911585624
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 835SW610S
- Zoro # G911585624
- Country of Origin China
- Category Water Connectors
Description
This Oatey washing machine supply line is a reliable addition to any facility. It quickly and easily connects the water supply to your washing machine. It boasts a braided stainless steel construction for long-lasting durability and corrosion resistance. Plus it is double-walled with inner PVC tubing. This material is easy to bend for ultimate flexibility.This supply line works with both hot and cold water. It has an operating temperature of 40 to 160 degrees Fahrenheit and it has a maximum pressure rating of 125 PSI. It has a 3/4'' FHT outlet and inlet to attach to your facility's water lines.Overall Dimensions:Length: 60''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve, Replacement (85406)
- MOEN 30" L, Concealed, Stainless Steel, Concealed Screw 30" Grab Bar Satin Stain, Satin Stainless Steel (8730)
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 1/2" MIP x 1/2" MIP x 48" (G71152)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EATBH110STE)
- OATEY Sink Supply Line Pex 20In (34312)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 12 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K760)
- HAUSEN 18-Inch Stainless Steel Water Heater Connector 3/4'' FIP X 7/8"C , Water heater supply line (HA-WC-101)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37877)
- ZORO SELECT Water Heater Connector, SS, 24 In, 3/4 In (22N594)
- FLUIDMASTER Toilet Supply 1/2Fipx7/8Blx12 (B4TV12)
- THRIFCO PLUMBING 3/8 Inch Comp x 3/8 Inch Comp Flexible Braided PVC 48 Inch Riser (4400451)
- Oatey Supply Lines