Shop All Drain Components
Oatey
Sure Vent, 6 Dfu 1-1/2", Str PVC Adptr
Mfr # 39254
Zoro # G2807511
product price: $25.99
/ea
Sold in multiples of 6 for $155.94
$155.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Size 1-1/2"
- For Use With Secondary Vent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 39254
- Zoro # G2807511
- UPC # 038753392547
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 1-1/2" |
Details
Item | Sure Vent |
Material of Construction | PVC |
For Use With | Secondary Vent |
Description
Sure Vent,6 Dfu 1-1/2 In.,Str PVC Adptr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 316/316L SS Coupling (1500300718)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (469-060)
- ZORO SELECT Tubing, Nylon, 3/8", 100 Feet, Blue (N38-ABU)
- WATTS Relief valve (3/4 174A 125 FS)
- OATEY Tile Ring 4.25 Square Ss (42042)
- OATEY 1-1/2 in. x 1-1/2 in. Sink Drain Pipe Zinc Slip-Joint Nut (8033)
- OATEY 2 in D Plastic General Purpose Floor Drain (43745)
- OATEY 3 PVC Snap In Drain (43565)
- OATEY 3 in D Plastic General Purpose Floor Drain (43747)
- OATEY 4 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34405)
- MR. SCRAPPY Oil Rubbed Bronze Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-ORB)
- Oatey Drain Components