Shop All Drain Components
Oatey
Sure Vent, 6 Dfu 1-1/2", Str ABS Adptr
Mfr # 39256
Zoro # G2807487
Sold in multiples of 6 for $116.34
$116.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS
- Size 1-1/2"
- For Use With Secondary Vent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 39256
- Zoro # G2807487
- UPC # 038753392561
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 1-1/2" |
Details
Item | Sure Vent |
Material of Construction | ABS |
For Use With | Secondary Vent |
Description
Sure Vent,6 Dfu 1-1/2 In.,Str ABS Adptr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1.5 gpm Aerator, 15/16"-27 Thread Size, Chrome, Metal (1103464-BC)
- NIBCO 1/2" NOM C Copper Union (U733 1/2)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (GKB605PL)
- JONES STEPHENS Lead Ingot, 25 lb, Handle Four 5 lb. Plugs (L40002)
- OATEY CLOG BUSTER 4 in. - 6 in. (33442)
- OATEY 2 in D Plastic General Purpose Floor Drain (43745)
- OATEY 2 Plastic SHWR Drain (42099)
- OATEY Flange Cover Plate Ss 6In (42783)
- OATEY 2 Plastic SHWR Drain (42099)
- OATEY Oatey Company 2in. Sure Vent Air Admittance Valve 39220 (4305033)
- ZURN PVC, Strainer: Square, Floor Drain (EZ-PV2-ST)
- Oatey Drain Components