Shop All Drain Components
Oatey
Sure Vent, 6 Dfu 1-1/2", 90 ABS Adptr
Mfr # 39251
Zoro # G2807423
product price: $19.99
/ea
Sold in multiples of 6 for $119.94
$119.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS
- Size 1-1/2"
- For Use With Secondary Vent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 39251
- Zoro # G2807423
- UPC # 038753392516
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 1-1/2" |
Details
Item | Sure Vent |
Material of Construction | ABS |
For Use With | Secondary Vent |
Description
Sure Vent,6 Dfu 1-1/2 In.,90 ABS Adptr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components Wall Supply Elbow for Hand Shower (U4980-PK)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 1/8" MNPT (ZUSA-TF-PTC-222)
- DELTA Flange, Drin Assemb, RP5651 and RP26533 (RP23060BN)
- AMERICAN STANDARD Does Not Contain a Water Control Valve gpf, Toilet/Urinal (SMGOPIS.002)
- OATEY Tile Ring 4.25 Square Ss (42042)
- OATEY Drain 2In Abs Snap-In (43560)
- OATEY 5 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34406)
- OATEY CLOG BUSTER 1-2 (33440)
- OATEY Flange Cover Plate Ss 6In (42783)
- OATEY Oatey Company 2in. Sure Vent Air Admittance Valve 39220 (4305033)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and Combo P, Adapter Kit, Brass (948701-FA-PB-G)
- Oatey Drain Components