Shop All Drain Components
Oatey
Sure-Vent, 500 Dfu, Aav, 3x4", ABS
Mfr # 39224
Zoro # G2807441
product price: $43.39
/ea
Sold in multiples of 6 for $260.34
$260.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS
- For Use With Secondary Vent
- Size 3" x 4"
- Product Type Sure-Vent,500 Dfu,Aav,3x4",ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 39224
- Zoro # G2807441
- UPC # 38753392240
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 3" x 4" |
Details
Item | Sure Vent |
Material of Construction | ABS |
For Use With | Secondary Vent |
Product Type | Sure-Vent,500 Dfu,Aav,3x4",ABS |
Description
Sure-Vent,500 Dfu,Aav,3x4 In.,ABS, Product Type Sure-Vent,500 Dfu,Aav,3x4 In.,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE TWISTER 90 DEGRE ELBOW 1.5"" BLUE (ABTE112)
- ZORO SELECT 2" " Dia., Zinc, Chrome Finish, Lavatory/Kitchen, Slip-Nut And Washer (1PNW7)
- ZORO SELECT 3/8" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC10)
- ZURN FS12 12" Polymer Floor Sink Half Grate (PS12-H)
- OATEY 3 in D Plastic General Purpose Floor Drain (43747)
- OATEY 5 " Dia., Brass, Brass Finish, Grate: Round, Grate (80020)
- OATEY Round Drain, Stainless Steel, Polished Stainless Steel, For Tile and Marble Showers (42260)
- OATEY 2 Plastic SHWR Drain (42099)
- OATEY 1-1/2 in. x 1-1/2 in. Sink Drain Pipe Zinc Slip-Joint Nut (8033)
- OATEY 2 in D Plastic General Purpose Floor Drain (43745)
- PLUMB PAK CORPORATION 1-1/4X20-1/2 Wht S-Trap (270WK)
- Oatey Drain Components