Shop All Drain Components
Oatey
Sure-Vent, 160 Dfu, Aav, 2x3", ABS
Mfr # 39221
Zoro # G2807380
product price: $27.99
/ea
Sold in multiples of 6 for $167.94
$167.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS
- For Use With Secondary Vent
- Size 2" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 39221
- Zoro # G2807380
- UPC # 038753392219
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 2" x 3" |
Details
Item | Sure Vent |
Material of Construction | ABS |
For Use With | Secondary Vent |
Description
Sure-Vent,160 Dfu,Aav,2x3 In.,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE 160k BTU Natural Gas Exterior Tankless Water Heater (RE160eN)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid Strain and Silicone, Two Pins, Chrome (48750-PP-CP-G-2P)
- VIEGA Viega ProPress union, 3/4" x 3/4" (79130)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-13220)
- OATEY LowProfile Shower Drain with Ring, PVC, Polished Stainless Steel, For 2 in Pipe (42263)
- OATEY Quiet Pipes, Shock Abs Orber, Wash Mach (38600)
- OATEY 1-1/2 in. x 1-1/2 in. Sink Drain Pipe Zinc Slip-Joint Nut (8033)
- OATEY Sure-Vent, 1.5-2", ABS, 20 Dfu (39018)
- OATEY Leak Detector, All Purpose, 16 oz. (30211)
- OATEY 2 Plastic SHWR Drain (42099)
- PLUMB PAK Center Waste Outlet 1-1/2 X 16 (PP20930)
- Oatey Drain Components