Shop All Repair Putties
Oatey
Solvent Cement, 32 oz Can, Liquid, Gray
Mfr # 31105
Zoro # G510191295
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 31105
- Zoro # G510191295
- UPC # 38753311050
- Country of Origin United States
- Category Repair Putties
Description
PVC CEMENT HD GRAY CMT 32OZ
Specifications:
Application: For potable water, pressure pipe, conduit and DWV applicationsCompositions: Furan Tetrahydro 2-Propanone Cyclohexanone Polyvinyl Chloride Methyl Ethyl Ketone Colloidal Silicon Dioxideheavy duty gray cement for use on all schedules and classes PVC pipe and fittings up to 12 in Dia with interference fit, up to 18 in for non-pressure. Lo-V.O.C. solvent cement meets California south coast air quality management district 1168/316A or BAAQMD Method 40 and various environmental requirements. Thick formula fills gaps in large diameter pipe and loose fitting joints. Recommended for potable water, pressure pipe, conduit and DWV.
Specifications:
Application: For potable water, pressure pipe, conduit and DWV applicationsCompositions: Furan Tetrahydro 2-Propanone Cyclohexanone Polyvinyl Chloride Methyl Ethyl Ketone Colloidal Silicon Dioxideheavy duty gray cement for use on all schedules and classes PVC pipe and fittings up to 12 in Dia with interference fit, up to 18 in for non-pressure. Lo-V.O.C. solvent cement meets California south coast air quality management district 1168/316A or BAAQMD Method 40 and various environmental requirements. Thick formula fills gaps in large diameter pipe and loose fitting joints. Recommended for potable water, pressure pipe, conduit and DWV.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS Hot Melt Adhesive, Shoe GOO(R) Series, Tan, 1 to 3 day Full Cure, 2 oz, Tube (110610)
- LOCTITE Threadlocker, LOCTITE 272, Red, High Strength, Liquid, 250 mL Bottle (195542)
- SASHCO SEALANTS 5OZCLR Lexel Caulk Tube (13013)
- 3M Double Coated Tape, Red, 1.0 mil Thick (469)
- OATEY Off-White STA PUT® Non-Staining Plumber's Putty, 14 oz. Bucket (25171)
- OATEY Off-White STA PUT® Plumber's Putty, 14 oz. Bucket (25101)
- BLACK SWAN Stainless Putty - 14 oz. (01000)
- COLOR PUTTY 1 Lb Brown Mahogany Oil-Based Putty (126)
- J-B WELD Brown Epoxy Putty Kit, 64 oz. Kit (40007)
- COLOR PUTTY 3.68 Oz Natural Oil-Based Putty (102)
- DURHAMS Putty Water Powdered 1Lb (1)
- Oatey Repair Putties