Shop All Shower Drains
Oatey
ShowerStrainer, PolishedBronze, SS, 4-1/4in
Mfr # 42137
Zoro # G0704536
original price:
$45.98
24% off
new price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 4 1/4 in
- Drain Material Stainless Steel
- Grid Material Stainless Steel
- Color - Drains Polished Bronze
- Connection - Drains Snap In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42137
- Zoro # G0704536
- UPC # 038753421377
- Country of Origin Taiwan, Province of China
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 4 1/4 in |
Length (In.) | 4 1/4 in |
Pipe Dia. (In.) | 4-1/4" |
Overall Diameter | 4 1/4 in |
Overall Height | 1/4 in |
Description
Strainer, Product Type Strainer, Overall Diameter 4 1/4 in, Material Stainless Steel, Finish Brass, Installation Type Snap-In, Color Brass, Grate Surface Type Square Holes, Shape Round, Load Capacity Not Applicable, ADA Compliant No, Overall Height 1/4 in, For Use with Drain Type Shower Drain, Drain Style Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER PVC Injection Check Valve, 3/8", EDPM Se (BC238-1)
- ZORO SELECT Tubing, 2.5mm IDx4mm OD, 250 Ft, Natural (806FH7)
- PARKER 1/2" x 3/8" Barb Brass Male Connector (28-8-4)
- RHEEM 1.5 Gallon Mini-Tank Electric Water Heater (PROE1 1 RH MT)
- OATEY Shower Drain Pvc Offset 2In (42787)
- OATEY Oatey 42262 Shower Drain, ABS, Polished Stainless Steel (42210)
- OATEY Shower Drain Tile Base, PVC, Polished Stainless Steel, For 2 in, 3 in Pipes (42264)
- OATEY Shower Drain Strainer, Snap-In, Round, 4-1/4 in Dia, Plastic, White (42136)
- OATEY 42265 Shower Drain, Abs, Polished Stainless Steel (42238)
- OATEY Drain, All Plastic Snap In, PVC, 3in (43565)
- TEMPLETON 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (TE2512636)
- Oatey Shower Drains