Shop All Shower Drains
Oatey
Shower Drain Tile Base, PVC, Polished Stainless Steel, For 2 in, 3 in Pipes
Mfr # 42264
Zoro # G008104097
Sold in multiples of 12 for $479.88
$479.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 42264
- Zoro # G008104097
- UPC # 38753422640
- Country of Origin China
- Category Shower Drains
Description
Oatey 130 series shower pan drains shall be used in residential and commercial applications when connecting to a DWV system Using the countersunk holes, secure the flange base to the subfloor with an approved fastener Shower pan drain shall have a solvent weld connection over 2 in SCH 40 DWV hub connection which conforms to ASTM D2665 PVC or D2661 ABS Shower drain base available in both PVC and ABS can be solvent welded over 2 in SCH 40 or solvent welded inside 3 in SCH 40 DWV Strainer shall meet all necessary load and flow requirements for installations in shower areas Base accepts 130 series 14 turn test plug, which holds 40 ft of head pressure Clamp collar ring fastens by use of hex bolts that thread into brass inserts and has improved weep holes and channels, which can be inverted to achieve an additional 1 in finished height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 2" (1056-62)
- ORION 90 Degree Elbow, Polypropylene, 1", Schedule 80, 150 psi Max Pressure (1 90E)
- HONEYWELL 50043683-001 Backflow Prevention (50043683-0)
- ANDERSON METALS Coupling Brass Cxfip 5/8X3/4 (750066-1012)
- OATEY Shower Drain W-Brass Cvr 2In (42078)
- OATEY Shower Drain Pvc Plastic (42099)
- OATEY Shower Strainer, Snap In, SS, 4-1/4in (42138)
- OATEY SHOWER DRAIN ROUND 2 in.D (42084)
- OATEY Designline™ 4 in. x 4 in. Square Drain Tile-in Grate (DSS1040R2)
- OATEY Shower Drain Pvc Offset 2In (42787)
- KEENEY MFG 40 PVC Cable Drive Bath Drain with Polished Chrome Trim (645PVC)
- Oatey Shower Drains