Shop All Flashings
Oatey
Roof Vent Flashing, 4in.
Mfr # 11879
Zoro # G0704789
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Type Rubber
- Number of Pipes 1
- Pipe Size (In.) 4
- Base Characteristics Galvanized
- Features No-Calk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pipe Size (In.) | 4 |
For Minimum Pipe Size | 4 in |
Base Height | 15 in |
Minimum Pipe Size Range | 0 to 5 in |
Base Size (Rectangular) | 15 in L x 15 in W |
Base Width | 15 in |
Base Dimensions | 15 in L x 15 in W |
Pipe Size | 4 in to 4 in |
For Maximum Pipe Size | 4 in |
Description
Roof Vent Pipe Flashing, Base Shape Rectangular, Base Material Steel, Cap/Collar Material Rubber, Material Thickness 29 ga, For Roof Angle 40 Degrees , For Number of Pipes 1, For Maximum Pipe Size 4 in, For Minimum Pipe Size 4 in, Base Height 15 in, Base Width 15 in, Base Diameter Not Applicable, Seal Material Rubber, Top Opening Open, Application Pipe Vents, Product Type No Calk, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC), NES 653, Base Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC BLOWER HOUSING ASSY MY04 (D019-90000462)
- OMNIFILTER FILTER CARTRDG CARBN 20in. (T08-20-SC-S18)
- HILAND Triangle Glass Tube Patio Heater Commercial Cover in Tan (CHC-TGT-T)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-1200)
- OATEY Oatey No-Calk 11 in. W X 14-1/2 in. L Galvanized Steel Flashing Silver (11867)
- OATEY Roof Vent Flashing, 2in. (11853)
- OATEY Flashing Roof; Aluminum - 1.5-3 in. (12976)
- OATEY Roof Flashing Vent Collar, 2in. (14206)
- OATEY Roof Flashing, Pipe Size 3 In (11910)
- OATEY 3 x 11 x 14.5 in. Bronze Copper Rectangle Roof Flashing (5992276)
- AMERIMAX HOME PRODUCTS Amerimax 68124 Roll Valley Flashing, Aluminum (68124)
- Oatey Flashings