Shop All Flashings
Oatey
Roof Vent Flashing, 3in to 4in.
Mfr # 11877
Zoro # G0704761
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Type Rubber
- Number of Pipes 1
- Pipe Size (In.) 3 to 4
- Application Pipe Vents
- Features No-Calk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Pipe Size (In.) | 3 to 4 |
Base Width | 12 in |
Minimum Pipe Size Range | 0 to 5 in |
Pipe Size | 3 in to 4 in |
Base Size (Rectangular) | 15 in L x 12 in W |
For Minimum Pipe Size | 3 in |
Base Dimensions | 15 in L x 12 in W |
Base Height | 15 in |
For Maximum Pipe Size | 4 in |
Description
Roof Vent Pipe Flashing, Base Shape Rectangular, Base Material Steel, Cap/Collar Material Rubber, Material Thickness 28 ga, For Roof Angle 40 Degrees , For Number of Pipes 1, For Maximum Pipe Size 4 in, For Minimum Pipe Size 3 in, Base Height 15 in, Base Width 12 in, Base Diameter Not Applicable, Seal Material Rubber, Top Opening Open, Application Pipe Vents, Product Type All-Flash No Calk, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC), NES 653
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (10201.8 6PK)
- KOCH FILTER 12x25x1 High Capacity Pleated Air Filter, MERV 13 (102-101-003)
- SUPCO Capillary Tube, .046 ID x 100 ft. (BC46X100)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR13)
- OATEY Oatey No-Calk 9 in. W X 12-1/2 in. L Aluminum Roof Flashing Silver (12923)
- OATEY Flashings 3 in. Flex Roof (14038)
- OATEY Roof Flashing, Pipe Size 3 In (11910)
- OATEY Roof Vent Flashing, 2in. (11853)
- OATEY Oatey No-Calk 11 in. W X 15 in. L Thermoplastic Roof Flashing Black (11890)
- OATEY FLASHING THMRPLST1.52-3"" (11937)
- DURAVENT 6" BVENT Tall Cone Flat Roof Flashing (6BVFF)
- Oatey Flashings