Shop All Flashings
Oatey
Roof Vent Flashing, 3in.
Mfr # 11866
Zoro # G0704798
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Type Rubber
- Number of Pipes 1
- Pipe Size (In.) 3
- Base Characteristics Galvanized
- Features No-Calk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pipe Size (In.) | 3 |
For Maximum Pipe Size | 3 in |
Base Width | 11 in |
For Minimum Pipe Size | 3 in |
Pipe Size | 3 in to 3 in |
Base Size (Rectangular) | 14 1/2 in L x 11 in W |
Minimum Pipe Size Range | 0 to 5 in |
Base Height | 14 1/2 in |
Base Dimensions | 14 1/2 in L x 11 in W |
Description
Roof Vent Pipe Flashing, Base Shape Rectangular, Base Material Steel, Cap/Collar Material Rubber, Material Thickness 28 ga, For Roof Angle 40 Degrees , For Number of Pipes 1, For Maximum Pipe Size 3 in, For Minimum Pipe Size 3 in, Base Height 14 1/2 in, Base Width 11 in, Base Diameter Not Applicable, Seal Material Rubber, Top Opening Open, Application Pipe Vents, Product Type No Calk, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC), NES 653
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 9 7/8 In, Width 7 In (FC987-700D L)
- REZNOR 220780 Venter Assembly 100/125 (220780)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 13 (2JVD4)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 8", PK10 (ALRD8-10PK)
- OATEY FLASHING ALUM 1-1/2-3"" (12945)
- OATEY Oatey No-Calk 12 in. W X 16 in. L Thermoplastic Roof Flashing Black (11891)
- OATEY Flashing Roof; Aluminum - 1.5-3 in. (12976)
- OATEY Roof Flashing, Pipe Size 4 In (11911)
- OATEY Roof Vent Flashing, 2in. (11853)
- OATEY 1.25-1.5 in. Rain Collar for No-Calk Roof Flashings, Black (14122)
- PERMA-BOOT Perma Boot 4 Repair (PBR 312-4 BK)
- Oatey Flashings