Shop All Flashings
Oatey
Roof Flashing VentCollar, 1-1/4in-1-1/2in
Mfr # 14205
Zoro # G0704728
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Type Rubber
- Number of Pipes 1
- Pipe Size (In.) 1-1/4 to 1-1/2
- Application Pipe Vents
- Base Characteristics EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pipe Size (In.) | 1-1/4 to 1-1/2 |
Base Height | 10 in |
For Maximum Pipe Size | 6 in |
For Minimum Pipe Size | 3 in |
Base Width | 10 in |
Base Size (Rectangular) | 10 in L x 10 in W |
Pipe Size | 3 in to 6 in |
Base Dimensions | 10 in L x 10 in W |
Description
Roof Vent Pipe Flashing, Base Shape Square, Base Material Plastic, Cap/Collar Material Rubber, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 6 in, For Minimum Pipe Size 3 in, Base Height 10 in, Base Width 10 in, Base Diameter Not Applicable, Seal Material Rubber, Top Opening Open, Application Pipe Vents, Product Type Master, UV Protected Yes, For Roof Type Pitched, Standards Approved for Type B Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Overload Relay (RO41)
- HOSHIZAKI Control Board (2A1410-02)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ 14X10 (68314)
- ENERCO/MR. HEATER Big Buddy 12' Hose (F271803)
- OATEY Roof Flashing Vent Collar, 2in. (14206)
- OATEY FLASHING THMRPLST1.52-3"" (11937)
- OATEY Roof Flashing Vent Collar, 3in. (14207)
- OATEY Oatey No-Calk 9 in. W X 12-1/2 in. L Galvanized Steel Flashing Silver (11841)
- OATEY Roof Vent Flashing, 2in. (11853)
- OATEY Roof Vent Flashing, 4in. (11879)
- DEKTITE Grey Retro Rnd Base, 3/4" To 2-1/4" (RF801G)
- Oatey Flashings