Shop All Flashings
Oatey
Roof Flashing Vent Collar, 4in.
Mfr # 14208
Zoro # G0704691
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Type Rubber
- Number of Pipes 1
- Pipe Size (In.) 4
- Features No-Calk
- Application Pipe Vents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pipe Size (In.) | 4 |
Base Dimensions | 4 in Round |
Pipe Size | 4 in to 4 in |
Minimum Pipe Size Range | 0 to 5 in |
For Minimum Pipe Size | 4 in |
For Maximum Pipe Size | 4 in |
Base Diameter | 4 in |
Description
Roof Vent Pipe Flashing, Base Shape Round, Base Material Plastic, Cap/Collar Material Rubber, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 4 in, For Minimum Pipe Size 4 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 4 in, Seal Material Rubber, Top Opening Open, Application Pipe Vents, Product Type No Calk, UV Protected Yes, For Roof Type Pitched, Standards Approved for Type B Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18201.8 6PK)
- BRIGGS & STRATTON Air Filter 550E/550Ex (5432K)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 3.0 kW (MUH0341)
- WEIL MCLAIN 383501027 Kit-R Blw Ult80-105 (383501027)
- OATEY Roof Flashing, Pipe Size 2 In (11909)
- OATEY Roof Vent Flashing, 4in. (11879)
- OATEY Oatey No-Calk 11 in. W X 14-1/2 in. L Galvanized Steel Flashing Silver (11867)
- OATEY Roof Flashing Vent Collar, 3in. (14207)
- OATEY Roof Flashing, Pipe Size 4 In (11911)
- OATEY 1.25-1.5 in. Rain Collar for No-Calk Roof Flashings, Black (14122)
- AMERIMAX HOME PRODUCTS 4"X50' Galv Flashing (70004)
- Oatey Flashings