Shop All Flashings
Oatey
Roof Flashing Vent Collar, 3in.
Mfr # 14207
Zoro # G0704700
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Type Rubber
- Number of Pipes 1
- Pipe Size (In.) 3
- Features No-Calk
- Base Characteristics Flashing Vent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Pipe Size (In.) | 3 |
Base Dimensions | 3 in Round |
Base Diameter | 3 in |
Pipe Size | 3 in to 3 in |
Minimum Pipe Size Range | 0 to 5 in |
For Minimum Pipe Size | 3 in |
For Maximum Pipe Size | 3 in |
Description
Roof Vent Pipe Flashing, Base Shape Round, Base Material Plastic, Cap/Collar Material Rubber, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 3 in, For Minimum Pipe Size 3 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 3 in, Seal Material Rubber, Top Opening Open, Application Pipe Vents, Product Type No Calk, UV Protected Yes, For Roof Type Pitched, Standards Approved for Type B Installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 208/230-460V, 3-Phase, 5 HP, 1725 rpm (HD60FK650)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 10, Dia 6 (SBS-4106 EB)
- HOSHIZAKI Thumbscrew (Black) (415949G11)
- SUPCO Connector, 5/16", Female Flare (SF2056)
- OATEY Roof Flashing, Pipe Size 4 In (11911)
- OATEY FLASHING THMRPLST1.52-3"" (11937)
- OATEY Roof Flashing, Pipe Size 3 In (11910)
- OATEY Oatey No-Calk 9-1/4 in. W X 13 in. L Thermoplastic Roof Flashing Black (11898)
- OATEY 1.25-1.5 in. Rain Collar for No-Calk Roof Flashings, Black (14122)
- OATEY Roof Vent Flashing, 2in. (11853)
- AMERIMAX HOME PRODUCTS 15x10 WHT Drip Edge (5761600120)
- Oatey Flashings