Shop All Flashings
Oatey
Roof Flashing, Pipe Size 2 In
Mfr # 11909
Zoro # G1658483
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collar Type Rubber
- Number of Pipes 1
- Pipe Size (In.) 2
- For Use With Pitched Roofs
- Application Pipe Vents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pipe Size (In.) | 2 |
Pipe Size | 2 in to 2 in |
Base Height | 13 in |
Base Dimensions | 13 in L x 9 1/4 in W |
Base Size (Rectangular) | 13 in L x 9 1/4 in W |
For Minimum Pipe Size | 2 in |
Minimum Pipe Size Range | 0 to 5 in |
For Maximum Pipe Size | 2 in |
Base Width | 9 1/4 in |
Description
Roof Vent Pipe Flashing, Base Shape Rectangular, Base Material Thermoplastic, Cap/Collar Material Rubber, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 2 in, For Minimum Pipe Size 2 in, Base Height 13 in, Base Width 9 1/4 in, Base Diameter Not Applicable, Seal Material Thermoplastic, Top Opening Open, Application Pipe Vents, Product Type No Calk, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC), NES 653
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X30X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (20302.12 6PK)
- DAYTON Shaft (604-19-6039-5)
- AIRMASTER FAN Guard (01797)
- ZORO SELECT Natural Gas To LP Conversion Kit (11261R06045)
- OATEY Roof Vent Flashing, 1-1/2in. to 3in. (11919)
- OATEY Roof Vent Flashing, 1/4 In to 4-1/2 In (14052)
- OATEY FLASHING THMRPLST1.52-3"" (11937)
- OATEY Roof Flashing Vent Collar, 4in. (14208)
- OATEY Roof Vent Flashing, 4in. (11879)
- OATEY Oatey No-Calk 11 in. W X 14-1/2 in. L Galvanized Steel Flashing Silver (11867)
- JONES STEPHENS 2 in. All Neoprene Roof Flashing with 9 in. x 11-3/8 in. Flange (R50200)
- Oatey Flashings