Shop All Flashings
Oatey
Retro Master Roof Flash, 4-9 1/4"
Mfr # 14752
Zoro # G7701185
product price: $138.99
/ea
Sold in multiples of 5 for $694.95
Free Shipping & Returns
$694.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Product Type Retro Master Flash
- Minimum Pipe Size Range 0 to 5 in
- Base/Cap Material Plastic / EPDM
- For Roof Type Pitched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Minimum Pipe Size Range | 0 to 5 in |
Pipe Size | 4 in to 9 1/4 in |
For Maximum Pipe Size | 9 1/4 in |
Base Height | 14 in |
For Minimum Pipe Size | 4 in |
Base Size (Rectangular) | 14 in L x 14 in W |
Base Width | 14 in |
Base Diameter | 8 in |
Base Dimensions | 14 in L x 14 in W 8 in Round |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Product Type | Retro Master Flash |
Base/Cap Material | Plastic / EPDM |
For Roof Type | Pitched |
Base Material | Plastic |
For Number of Pipes | 1 |
Cap/Collar Material | EPDM |
Seal Material | Silicone |
Maximum Ambient Temperature | 275 Degrees F |
UV Protected | Yes |
Base Shape | Square |
For Roof Angle | 45 Degrees |
Top Opening | Open |
Material - Base | Plastic |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Plastic, Cap/Collar Material EPDM, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 9 1/4 in, For Minimum Pipe Size 4 in, Base Height 14 in, Base Width 14 in, Base Diameter 8 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Retro Master Flash, UV Protected Yes, For Roof Type Pitched, Maximum Ambient Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO CECO DOOR LOUVER KIT 18X24 (LV-IY-G 18 x 24)
- TPI INDUSTRIAL 18" Floor Fan, 120V, TEAO, 1/8HP, 1.5A, Gray (F18-TE)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PT10)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGF8)
- OATEY Roof Vent Flashing, 1-1/2in. to 3in., Features: No-Calk (11871)
- OATEY Oatey No-Calk 12 in. W X 16 in. L Thermoplastic Roof Flashing Black (11891)
- OATEY Oatey No-Calk 12 in. W X 15 in. L Galvanized Steel Flashing Silver (11880)
- OATEY Flashings 3 in. Flex Roof (14038)
- OATEY Roof Flashing, Pipe Size 2 In (11909)
- OATEY Roof Vent Flashing, 3in. (11866)
- AMERIMAX HOME PRODUCTS 16X50 Aluversa Flashing (66016)
- Oatey Flashings