Shop All Flashings
Oatey
Retro Master Roof Flash, 1/2-4"
Mfr # 14751
Zoro # G7701149
Sold in multiples of 10 for $637.90
$637.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Base Width 12 in
- For Number of Pipes 1
- Seal Material Silicone
- Maximum Ambient Temperature 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Width | 12 in |
For Maximum Pipe Size | 4 in |
For Minimum Pipe Size | 1/4 in |
Base Size (Rectangular) | 15 in L x 12 in W |
Base Height | 15 in |
Minimum Pipe Size Range | 0 to 5 in |
Base Diameter | 8 in |
Base Dimensions | 15 in L x 12 in W 8 in Round |
Pipe Size | 1/4 in to 4 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
For Number of Pipes | 1 |
Seal Material | Silicone |
Maximum Ambient Temperature | 275 Degrees F |
Base Material | Plastic |
For Roof Type | Pitched |
Base/Cap Material | Plastic / EPDM |
Top Opening | Open |
For Roof Angle | 45 Degrees |
Product Type | Retro Master Flash |
Cap/Collar Material | EPDM |
Base Shape | Rectangular |
UV Protected | Yes |
Material - Base | Plastic |
Description
Roof Vent Pipe Boot, Base Shape Rectangular, Base Material Plastic, Cap/Collar Material EPDM, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 4 in, For Minimum Pipe Size 1/4 in, Base Height 15 in, Base Width 12 in, Base Diameter 8 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Retro Master Flash, UV Protected Yes, For Roof Type Pitched, Maximum Ambient Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102424)
- BEACON MORRIS Right Hand End Cover (TP14-EC3R)
- BESTAIR PRO 20 in x 25 in x 4 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (NRSG211-11-2B)
- DAYTON Wheel, 48 Blades (202-09-3229-5)
- OATEY Roof Vent Flashing, 1-1/2in. to 3in., Features: No-Calk (11871)
- OATEY Roof Flashing, Pipe Size 4 In (11911)
- OATEY Oatey No-Calk 9-1/4 in. W X 13 in. L Thermoplastic Roof Flashing Black (11898)
- OATEY FLASHING THMRPLST1.52-3"" (11937)
- OATEY Retro Master Flash, 8x8", 9.25-16.25" (14053)
- OATEY FLASHING ALUM 1-1/2-3"" (12945)
- AMERIMAX HOME PRODUCTS 2x10 WHT Com Drip Edge (5760200120)
- Oatey Flashings