Shop All Flashings
Oatey
Retro Master Flash, 8x8", 1/4"-4"
Mfr # 14049
Zoro # G7712190
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Product Type Master
- For Maximum Pipe Size 4 in
- Top Opening Open
- Base/Cap Material Plastic / Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
For Maximum Pipe Size | 4 in |
Base Size (Rectangular) | 8 in L x 8 in W |
Base Height | 8 in |
Base Width | 8 in |
Pipe Size | 1/4 in to 4 in |
Base Dimensions | 8 in L x 8 in W |
For Minimum Pipe Size | 1/4 in |
Minimum Pipe Size Range | 0 to 5 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Product Type | Master |
Top Opening | Open |
Base/Cap Material | Plastic / Plastic |
For Roof Angle | 45 Degrees |
Seal Material | Rubber |
Base Material | Plastic |
For Roof Type | Pitched |
For Number of Pipes | 1 |
Standards | IAPMO (UPC) |
UV Protected | Yes |
Cap/Collar Material | Plastic |
Base Shape | Square |
Material - Base | Plastic |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Plastic, Cap/Collar Material Plastic, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 4 in, For Minimum Pipe Size 1/4 in, Base Height 8 in, Base Width 8 in, Base Diameter Not Applicable, Seal Material Rubber, Top Opening Open, Application Pipe Vents, Product Type Master, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Compressor, 230V, 1-Phase, 57500 Btu (ZR57K3E-PFV-930)
- IEC BLOWER HOUSING ASSY MY04 (D019-90000462)
- BROAN Exhaust Fan, LED Fan/Light, Selectable 50, Energy Star® Certified (AE50110DCL)
- DAIKIN Handle, Non - Locking (113163101)
- OATEY Roof Vent Flashing, 1-1/2in. to 3in., Features: No-Calk (11871)
- OATEY Oatey No-Calk 12 in. W X 16 in. L Thermoplastic Roof Flashing Black (11891)
- OATEY Roof Flashing, Pipe Size 3 In (11910)
- OATEY Flashing Roof; Aluminum - 1.5-3 in. (12976)
- OATEY Roof Vent Flashing, 3in. (11866)
- OATEY Roof Flashing Vent Collar, 4in. (14208)
- MADE4MANSIONS 11919 150 To 3 In Thermo Roof Flashing (MA430714)
- Oatey Flashings