Shop All Flashings
Oatey
Retro Master Flash, 8x8", 1/2-4"
Mfr # 14051
Zoro # G7712209
product price: $23.85
/ea
Sold in multiples of 6 for $143.10
$143.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Standards IAPMO (UPC)
- For Minimum Pipe Size 1 1/4 in
- Maximum Ambient Temperature 275 Degrees F
- Base Size (Rectangular) 6 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
For Minimum Pipe Size | 1 1/4 in |
Base Size (Rectangular) | 6 in L x 6 in W |
Minimum Pipe Size Range | 0 to 5 in |
Base Dimensions | 6 in L x 6 in W |
Base Height | 6 in |
For Maximum Pipe Size | 3 in |
Base Width | 6 in |
Pipe Size | 1 1/4 in to 3 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Standards | IAPMO (UPC) |
Maximum Ambient Temperature | 275 Degrees F |
Base Material | Plastic |
Base Shape | Square |
Top Opening | Open |
Base/Cap Material | Plastic / EPDM |
Product Type | Master |
Cap/Collar Material | EPDM |
For Roof Type | Pitched |
Seal Material | Silicone |
UV Protected | Yes |
For Number of Pipes | 1 |
For Roof Angle | 45 Degrees |
Material - Base | Plastic |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Plastic, Cap/Collar Material EPDM, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 3 in, For Minimum Pipe Size 1 1/4 in, Base Height 6 in, Base Width 6 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Master, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC), Maximum Ambient Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Ax51 Gripnotch Browning Belt (AX51)
- ALL-FILTERS 14X18X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14181.C 6PK)
- WATTS Backflow Check Valve, 3/4" (0121243)
- LOCHINVAR Tst2061K Tst2061 Outlet (TST2061K)
- OATEY Roof Vent Flashing, 1/4 In to 4-1/2 In (14052)
- OATEY Oatey No-Calk 9-1/4 in. W X 2 in. L Plastic Roof Flashing Black (11899)
- OATEY FLASHING NO-CALK 1/2TO1"" (11830)
- OATEY Roof Flashing VentCollar, 1-1/4in-1-1/2in (14205)
- OATEY Oatey No-Calk 11 in. W X 14-1/2 in. L Galvanized Steel Flashing Silver (11867)
- OATEY Roof Vent Flashing, 3in. (11866)
- AMERIMAX HOME PRODUCTS WHT Vinyl Drip Edge (37154)
- Oatey Flashings