Shop All Drain Components
Oatey
Quiet Pipes, Shock Abs Orber, Wash Mach
Mfr # 38600
Zoro # G2806951
product price: $28.69
/ea
Sold in multiples of 6 for $172.14
$172.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- Size Fitting: 3/4"
- Length In. 4.38"
- Pipe Dia In. 0.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 38600
- Zoro # G2806951
- UPC # 038753386003
- Country of Origin China
- Category Drain Components
Dimensions
Size | Fitting: 3/4" |
Length In. | 4.38" |
Details
Item | Quiet Pipes Supply Line |
Material of Construction | Copper |
Pipe Dia In. | 0.87" |
Description
Quiet Pipes,Shock Abs Orber,Wash Mach
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 18In (01-A940018)
- ZORO SELECT 1-1/2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH2)
- ABB Thomas & Betts #TRC112-1 1-1/2 in. Galvanized Coupling (64015)
- ZORO SELECT 1-1/2" FNPT Galvanized Coupling (5P923)
- OATEY 1-1/2 in. x 1-1/2 in. Sink Drain Pipe Zinc Slip-Joint Nut (8033)
- OATEY Floor Drain 3-4 In Pvc (43601)
- OATEY CLOG BUSTER 1-2 (33440)
- OATEY 5 " Dia., Brass, Nickel Finish, Grate: Round, Grate (80050)
- OATEY 2 in D Plastic General Purpose Floor Drain (43745)
- OATEY CLOG BUSTER 4 in. - 6 in. (33442)
- PREMIER 1-1/2 in. Brass Ground Joint P Trap 17-Gauge Chrome Plated (556045)
- Oatey Drain Components