Shop All Supply Valve Outlet Boxes
Oatey
Quadtro 38532 1/4 Turn F1807 PEX Washing Machine Outlet Box
Mfr # 83538532
Zoro # G511585598
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 83538532
- Zoro # G511585598
- Country of Origin China
- Category Supply Valve Outlet Boxes
Description
Enable quick access to water supply shutoff valves with this Oatey Quadtro 38532 1/4 turn F1807 PEX washing machine outlet box. This versatile box offers a wide range of installations and connects to your PEX supply line with a F1807 connection. It is made from high-impact polystyrene so you can ensure long-lasting use of your supply box for years to come.This box features a 2'' drain opening for PVC or ABS Schedule 40 DWV pipes. Its faceplate snaps on easily and fits up to 1'' of drywall. The 1/4 turn knockout plug is easy to remove and there are 1/4 turn valves that lock in securely to allow for left right or center positioning of the drain pipe. Plus 4 brackets are included for simple mounting making it perfect for clearing up floor space. This outlet box makes it easier than ever to service your unit!Overall Dimensions:Width: 9 7/16''Depth: 3 3/4''Height: 9 5/8''Box Opening Dimensions:Width: 8 3/4''Height: 7 1/4''Faceplate Dimensions:Width: 11 3/4''Height: 10 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 2in.x2in., 15 psi (0930-H01-GC-15)
- AMERICAN STANDARD Madra 1.1-1.6GPF ElongBwlEvrclenWh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3451.001.020)
- IEC VALVE MOTOR 120V CLS F (B035-70008607)
- LASCO Elbow 90 Deg Pvc Slipxfip 3/4 (407007BC)
- OATEY Valve-1/4 Turn, H20 Ham CPVC, Blue (38403)
- OATEY Icemaker Outlet Cpvc 1/4 Turn (39133)
- OATEY Outlet Box, Ice Maker, PEX 1807, 3.3 in. W (39136)
- OATEY Washing Machine Valve, 3/4 in, PEX 1807, Rd (38977)
- OATEY Valve, 1/4 Turn Imb Hammer CPVC LL (39167)
- OATEY Metal, 1/4 Turn Copper Standard, 2"NPT (38993)
- OATEY Ice Maker Box, 1/4 Turn Pex Standard Ll (39158)
- Oatey Supply Lines