Shop All Plumbing Parts
Oatey
PVC Sheet 4 ft. x 50 ft., 40 mil, Gray
Mfr # 41596
Zoro # G7712078
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Strength 3.3 ft-lb/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 41596
- Zoro # G7712078
- UPC # 038753415963
- Country of Origin United States
- Category Plumbing Parts
Details
Item | PVC Sheet 4 ft. x 50 ft.,40 mil,Gray |
Impact Strength | 3.3 ft-lb/sq in |
Description
PVC Sheet 4 ft. x 50 ft.,40 mil,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Instit Parts Mixing Tee/Checks (063130A)
- CAMPBELL 2" FNPT Low Lead Brass Spring Foot Valve (FV-8TLF)
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (95295)
- NEXT BY DANCO Flapper Hydro 3In Replacement (HFL307C)
- OATEY Mushroom Vent Cap (43805)
- OATEY Solder Wire Plumbing Bulk 226G (29024)
- OATEY CLEANOUT COVER 7-3/4"" (43419)
- OATEY Test Cap, Polystyrene, 2 in. (38576)
- FERNCO Fernco. PQC-102 Qwik Cap; 2 In. (6782486)
- SLOAN Infrared Shower Control (MCR176)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/2", CPVC/FPM, FPT x FPT (GG225X50)
- Oatey Plumbing Parts & Accessories