Shop All PVC Pipe Fittings
Oatey
PVC Saddle Tee Kit, 3" x 2" Pipe Size
Mfr # 43789
Zoro # G7712461
product price: $8.15
/ea
Sold in multiples of 6 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3" x 2"
- Specific Fitting Shape Saddle Tee
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 43789
- Zoro # G7712461
- UPC # 038753437897
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Pipe Size (Fittings) | 3" x 2" |
Details
Specific Fitting Shape | Saddle Tee |
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Plastic |
Item | Saddle Tee Kit |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Saddle Tee |
Color | White/Black |
Description
Saddle Tee Kit,3 In.x 2 In. PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 120V-Ac 1/4In 230Psi Npt Pneumatic Solenoid Valve (P2LBX592EEHDDA53)
- LEGEND VALVE 2" S-607 CPVC BALL VALVE (202-418)
- KOHLER Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo, Undermount Mount, 0 Hole (8204-CM1)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 0.17" (PLCD20004)
- OATEY 4x2 PVC Saddle Tee Kit (43791)
- OATEY 42263 Low-Profile Shower Drain with Ring, PVC, Polished Stainless Steel, For: 2 in Pipe (42213)
- OATEY Valve Air Admit Surevent (39016)
- OATEY CLOSET FLANGE 4"" PVC (43651)
- OATEY Saddle Tee Kit Pvc 4X4 (43795)
- OATEY CLOSET FLANGE 3"" PVC (43654)
- ZORO SELECT PVC Elbow, 90 Degrees, Side Outlet, Socket x Socket x FNPT, 1/2 in Pipe Size (414005)
- Oatey PVC Pipe Fittings