Shop All Drain Components
Oatey
PVC Recessed Cleanout Plug, 4"
Mfr # 43767
Zoro # G7712260
product price: $2.85
/ea
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 43767
- Zoro # G7712260
- UPC # 038753437675
- Country of Origin United States
- Category Drain Components
Details
Item | PVC Recessed Cleanout Plug,4" |
Description
PVC Recessed Cleanout Plug,4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2" FNPT Bolted Bulkhead Tank Flange (BF200)
- DELTA Urban Arzo Robe Hook (77535-SS)
- WHEDON Bathtub Hair Catcher Ss (DP60C)
- KOHLER Ridgewood Elongated Toilet Seat (4694-0)
- OATEY Barrel: PVC; Base: ABS, Strainer: Round, Cleanout (84127)
- OATEY Cover Plate, 8", Round, Stainless Steel (42784)
- OATEY 3 PVC Snap In Drain (43565)
- OATEY Shower Drain Solvent Weld 2In (42086)
- OATEY Cast Iron Sediment Bucket (71790)
- OATEY 5 " Dia., Brass, Nickel Finish, Grate: Round, Grate (80050)
- PERRIN & ROWE Pop-Up Center Drain Plug Only For U.S. Drains In Polished Chrome (9.26709APC)
- Oatey Drain Components