Shop All Pipe Cements & Primers
Oatey
PVC Primer, Purple, 128 oz.
Mfr # 30759
Zoro # G3787248
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Size (Oz.) 128 oz
- Color Purple
- For Use With PVC Pipe and Fittings
- Size 128 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 30759
- Zoro # G3787248
- UPC # 038753307596
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 128 oz |
Size | 128 oz |
Container Size | 128 oz |
Container Size and Type | 128 oz Can |
Details
Type | Primer |
Color | Purple |
For Use With | PVC Pipe and Fittings |
Item | Primer |
Standards | ASTM F-656, NSF/ANSI 61, SCAQMD 1171/M24 |
Minimum Performance Temperature | 200 Degrees F |
Cured Color | Purple |
For Use on Adhesive Type | Pipe |
Color Family | Purple |
Container Type | Can |
Product Type | Primer |
Description
Primer, Container Size 128 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Standards ASTM F-656, NSF/ANSI 61, SCAQMD 1171/M24, Minimum Performance Temperature 200 Degrees F
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 10LB Concrete Patcher (10468)
- QUIKRETE 20LB Structural Repair (1241-25)
- KEENEY MFG Ducttape 60Yd Allpurpose (394475)
- SHURTAPE CP 66 MASKING TAPE 60YD (199898)
- OATEY Pipe Cleaner, Low VOC, 8 oz., Clear (30782)
- OATEY PVC Cement, Clear, Heavy Bodied, 32 oz. (31008)
- OATEY PVC Primer, Purple, 32 oz. (30758)
- OATEY Cement, CPVC, Orange, 16 oz., Low VOC (31130)
- OATEY Cement, Brush-Top Can, 16 fl oz, Clear (31019V)
- OATEY Cement, Brush-Top Can, 8 fl oz, Clear (31018V)
- EZ WELD Enviro Primer Purple (EZ31204N)
- Oatey Pipe Sealants