Shop All Pipe Cements & Primers
Oatey
PVC Primer, Clear, 8 oz.
Mfr # 30751
Zoro # G3787485
product price: $7.85
/ea
$7.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Size (Oz.) 8 oz
- Color Clear
- For Use With PVC Pipe and Fittings
- Standards ASTM F-656, BAAQMD Method 40, NSF/ANSI 61, SCAQMD 1168/316A, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 30751
- Zoro # G3787485
- UPC # 038753307510
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size and Type | 8 oz Can |
Container Size | 8 oz |
Details
Type | Primer |
Color | Clear |
For Use With | PVC Pipe and Fittings |
Item | Primer |
Standards | ASTM F-656, BAAQMD Method 40, NSF/ANSI 61, SCAQMD 1168/316A, UL Certified |
Cured Color | Clear |
Color Family | Clear |
Minimum Performance Temperature | 200 Degrees F |
Product Type | Primer |
Container Type | Can |
For Use on Adhesive Type | Pipe |
Description
Primer, Container Size 8 oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Pipe, Product Type Primer, Standards ASTM F-656, BAAQMD Method 40, NSF/ANSI 61, SCAQMD 1168/316A, UL Certified, Minimum Performance Temperature 200 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Film Tape, Polyimide, Amber, 3 In x 100 Ft (Kapton HN)
- QUIKRETE Concrete Patch Vinyl 10# (113311)
- LOCTITE Power Grab Tub Surrounds Synthetic Latex Construction Adhesive 10 oz (2546759)
- ZORO SELECT Dispensing Syringe, 30 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE6)
- OATEY Cement, Low VOC, 16 oz., Clear (31014)
- OATEY Purple Primer, Cleaner, 32 oz. (30806)
- OATEY Cement, ABS, Black, 1 gal. (30915)
- OATEY Cement, All Purpose, Clear, 16 oz., Low VOC (30834)
- OATEY PVC Cement, Blue, 32 oz. (30894)
- OATEY Cement Pvc Hvy Duty 32Oz (31105)
- WELD-ON Multi-Purpose Clear Medium Bodied 1/2 Pint (13990)
- Oatey Pipe Sealants