Shop All Toilet and Urinal Accessories
Oatey
PVC Horizontal, Spigot Urinal Flange, 2"
Mfr # 43543
Zoro # G2772347
product price: $15.95
/ea
Sold in multiples of 10 for $159.50
$159.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flange Kit
- Pipe Dia. (In.) 2"
- Material of Construction PVC
- Connection Spigot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 43543
- Zoro # G2772347
- UPC # 38753435435
- Country of Origin China
- Category Toilet and Urinal Accessories
Dimensions
Pipe Dia. (In.) | 2" |
Details
Type | Flange Kit |
Material of Construction | PVC |
Item | PVC Horizontal,Spigot Urinal Flange,2" |
Connection | Spigot |
Description
PVC Horizontal,Spigot Urinal Flange,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN JP2375-F - Cast Iron Enameled Full Grate for the FD2375 Floor Sink (JP2375-F)
- KOHLER Lustra Quick-Release Round-Front Toilet Seat (4662-56)
- HOLO-KROME PRESSURE PLUG 1/4X13/32 PTF, PK100 (12006)
- PARKER 1/2" Compression x MNPT Brass Connector 10PK (68C-8-8)
- OATEY 152 Urinal Wax Ring (31187)
- OATEY 1-1/4 in. x 3/4 in. Urinal Spud (4031)
- OATEY 1-1/2 in. x 3/4 in. Urinal Spud (4032)
- AMERICAN STANDARD Supply Stop, 3/4 In, Use w/4TMG7 (M955058-0020A)
- AMERICAN STANDARD Valve, Metal (004466-0070A)
- BIG JOHN Toilet Support, 5-7.5In, Wall Mount Toilet (612011919-S)
- CHESTERFIELD LEATHER Deodorizing Commode Mat - Black (CH2489223)
- Oatey Toilet and Urinal Accessories