Shop All Plumbing Parts
Oatey
PVC Flapper, w/O Ring, 4"
Mfr # 43927
Zoro # G7701395
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type PVC Flapper,w/O Ring,4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 43927
- Zoro # G7701395
- UPC # 038753439273
- Country of Origin China
- Category Plumbing Parts
Details
Item | PVC Flapper,w/O Ring,4" |
Accessory Type | PVC Flapper,w/O Ring,4 in |
Description
PVC Flapper,w/O Ring,4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Male, 4 In (3LX71)
- OATEY 3 In. Knock-Out Test Cap ABS Plug (39102)
- RIDGID MegaPress(R) Booster, 20" L x 4" H (60658)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 40 (5P695)
- OATEY CLEANOUT COVER 7-3/4"" (43419)
- OATEY Mushroom Vent Cap (43805)
- OATEY Test Cap, Polystyrene, 2 in. (38576)
- OATEY Compound 8-Oz Great Blue Pipe (31262)
- OATEY Solder Wire Plumbing Bulk 226G (29024)
- BANJO Screen, 50 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In. (LST1550)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Polished Nickel (CC8146)
- Oatey Plumbing Parts & Accessories