Shop All Plumbing Parts
Oatey
PVC Flapper, w/O Ring, 3"
Mfr # 43924
Zoro # G7701386
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type PVC Flapper,w/O Ring,3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 43924
- Zoro # G7701386
- UPC # 038753439242
- Country of Origin China
- Category Plumbing Parts
Details
Item | PVC Flapper,w/O Ring,3" |
Accessory Type | PVC Flapper,w/O Ring,3 in |
Description
PVC Flapper,w/O Ring,3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-108)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1-1/4 In (454007)
- ZORO SELECT 3/4" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ2)
- LEGEND VALVE 3/4" T533 NO LEAD NK HOSE BIB (107-204NL)
- OATEY Test Cap, Polystyrene, 2 in. (38576)
- OATEY CLEANOUT COVER 7-3/4"" (43419)
- OATEY Mushroom Vent Cap (43805)
- OATEY Solder Wire Plumbing Bulk 226G (29024)
- OATEY Compound 8-Oz Great Blue Pipe (31262)
- ZURN PEX Zurn Qicktite Coupling Adapter, 3/4 in, MPT, Brass, Gray, 160 psi Pressure (QACA44MG)
- SLOAN Sfp23 Spray Head 2.2 Gpm Metric Pca (0362023)
- Oatey Plumbing Parts & Accessories