Shop All Pipe Cements & Primers
Oatey
PVC Cement, Clear, 128 oz.
Mfr # 31016
Zoro # G3787220
Sold in multiples of 6 for $413.70
$413.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular Body
- Size (Oz.) 128 oz
- Color Clear
- For Use With PVC Pipe and Fittings
- Standards ASTM D-2564, BAAQMD Method 40, NSF/ANSI 61, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 31016
- Zoro # G3787220
- UPC # 038753310169
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 128 oz |
Size | 128 oz |
Container Size | 1 gal |
For Maximum Pipe Diameter | 4 in |
Details
Type | Regular Body |
Color | Clear |
For Use With | PVC Pipe and Fittings |
Item | Pipe Cement |
Standards | ASTM D-2564, BAAQMD Method 40, NSF/ANSI 61, UL Certified |
Working Time | 2 min |
Operating Temperature Range | 40 Degrees F to 110 Degrees F |
Minimum Viscosity | 0 cps |
Maximum Operating Temperature | 110 Degrees F |
For Material Type | PVC |
Maximum Viscosity | 90 cps |
Compatible Materials | PVC |
Color Family | Clear |
Container Type | Can |
Series | Regular |
Full Cure Time | 6 min |
Minimum Operating Temperature | 40 Degrees F |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Description
Pipe Cement, For Material Type PVC, Series Regular, Container Size 1 gal, Container Type Can, For Maximum Pipe Diameter 4 in, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D-2564, BAAQMD Method 40, NSF/ANSI 61, UL Certified, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 6 min, Maximum Viscosity 90 cps, Minimum Viscosity 0 cps
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Contact Cement, 30NF Series, Clear, 5 gal, Pail (21182)
- LOCTITE Threadlocker, LOCTITE 079 (Letter Grade EV), Purple, Low Strength, Liquid, 50 mL (195895)
- SUREBOND 50 lb. Gray Polysweep Polymeric Joint Sand (PSSG-50-008)
- SILICONE II GE Advanced Black Silicone 2 Window and Door Caulk Sealant 10.1 oz (GE-5030)
- OATEY Purple Primer, 16 oz. (30770)
- OATEY Orange Lava CPVC Cement, 16 oz, Low VOC (32167)
- OATEY Cement, Low VOC, 8 oz., Blue (30891)
- OATEY Cement, Brush-Top Can, 16 fl oz, Blue (32162V)
- OATEY CPVC Cement, 32 oz., Orange (31131)
- OATEY PVC Cement, 8 oz., Gray (31094)
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-BGLV-HP-24)
- Oatey Pipe Sealants