Shop All Pipe Cements & Primers
Oatey
PVC Cement, Blue, 4 oz.
Mfr # 30890
Zoro # G3787266
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Body
- Size (Oz.) 4 oz
- Color Blue
- For Use With PVC Pipe and Fittings
- Standards ASTM D-2564, BAAQMD Method 40, NSF/ANSI 61, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 30890
- Zoro # G3787266
- UPC # 038753308906
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 4 oz |
Size | 4 oz |
Container Size | 4 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Type | Medium Body |
Color | Blue |
For Use With | PVC Pipe and Fittings |
Item | Pipe Cement |
Standards | ASTM D-2564, BAAQMD Method 40, NSF/ANSI 61, UL Certified |
Operating Temperature Range | 40 Degrees F to 110 Degrees F |
Working Time | 2 min |
Maximum Viscosity | 500 cps |
Full Cure Time | 6 min |
Color Family | Blue |
Minimum Operating Temperature | 40 Degrees F |
Container Type | Brush-Top Can |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Minimum Viscosity | 0 cps |
For Material Type | PVC |
Series | Rain-R-Shine |
Maximum Operating Temperature | 110 Degrees F |
Compatible Materials | PVC |
Description
Pipe Cement, For Material Type PVC, Series Rain-R-Shine, Container Size 4 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Blue, Standards ASTM D-2564, BAAQMD Method 40, NSF/ANSI 61, UL Certified, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 6 min, Maximum Viscosity 500 cps, Minimum Viscosity 0 cps
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Mixing Nozzle, Green, 1:1, 2:1 Mixing Ratio (M050PB01TP)
- B & K Plumbers Putty 14 oz, Can, White, Solid (043010)
- ER TAPE Triangle Self Fusing Tape, 2 In, Blk/Blue (GL20B73A00)
- OATEY Cement, Low VOC, 16 oz., Clear (31019)
- OATEY PVC Cement, Gray, 16 oz. (31095)
- OATEY Cement, Low VOC, 8 oz., Clear (30821)
- OATEY Industrial Clear Primer, 32 oz. (30774)
- OATEY PVC Cement, Blue, 32 oz. (30894)
- OATEY Cement, Low VOC, 8 oz., Blue (30891)
- OATEY FlowGuard Gold CPVC Cement, 16 oz, Low VOC (31912)
- OATEY PVC Cement, Clear, Regular Body, 32 oz. (31015)
- Oatey Pipe Cements & Primers