Shop All Pipe Cements & Primers
Oatey
PVC Cement, Blue, 32 oz.
Mfr # 30894
Zoro # G3787345
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC
- Size (Oz.) 32 oz
- Color Blue
- For Use With PVC Pipe and Fittings
- Standards ASTM D-2564, BAAQMD Method 40, NSF/ANSI 61, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 30894
- Zoro # G3787345
- UPC # 038753308944
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
For Maximum Pipe Diameter | 6 in |
Container Size | 32 fl oz |
Details
Type | PVC |
Color | Blue |
For Use With | PVC Pipe and Fittings |
Item | Pipe Cement |
Standards | ASTM D-2564, BAAQMD Method 40, NSF/ANSI 61, UL Certified |
Container Type | Brush-Top Can |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
For Material Type | PVC |
Maximum Viscosity | 500 cps |
Color Family | Blue |
Minimum Viscosity | 0 cps |
Minimum Operating Temperature | 40 Degrees F |
Working Time | 2 min |
Operating Temperature Range | 40 Degrees F to 110 Degrees F |
Series | Rain-R-Shine |
Full Cure Time | 6 min |
Maximum Operating Temperature | 110 Degrees F |
Compatible Materials | PVC |
Description
Pipe Cement, For Material Type PVC, Series Rain-R-Shine, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Blue, Standards ASTM D-2564, BAAQMD Method 40, NSF/ANSI 61, UL Certified, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 6 min, Maximum Viscosity 500 cps, Minimum Viscosity 0 cps
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Instant Adhesive, Wood Glue Series, Clear, 24 hr Full Cure, 0.88 oz, Bottle (6206001)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Concrete Sealer, Natural Finish, Clear (SP-4002)
- DOW Flowable Sealant, 3 oz, Tube, White, Silicone Elastomer Base (4102964)
- LOCTITE Structural Adhesive, AA H8003 Series, Cartridge (2494409)
- OATEY Cement, Brush-Top Can, 32 fl oz, Clear (31020V)
- OATEY Cement, Low VOC, 8 oz., Blue (30891)
- OATEY PVC Primer, Clear, 16 oz. (30752)
- OATEY Cement Pvc Hvy Duty 32Oz (31105)
- OATEY CementABS, Black, 16 oz., Low VOC (30892)
- OATEY Cement, Low VOC, 16 oz., Clear (31019)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC Quart (13997)
- Oatey Pipe Sealants