Shop All Pipe Cements & Primers
Oatey
PVC Cement, 8 oz., Gray
Mfr # 31094
Zoro # G2103136
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Bodied, PVC
- Size (Oz.) 8 oz
- Color Gray
- For Use With PVC Pipe and Fittings
- Standards ASTM D2846, ASTM F493, NSF, UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 31094
- Zoro # G2103136
- UPC # 038753310947
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size | 8 fl oz |
For Maximum Pipe Diameter | 18 in |
Details
Type | Heavy Bodied, PVC |
Color | Gray |
For Use With | PVC Pipe and Fittings |
Item | Pipe Cement |
Standards | ASTM D2846, ASTM F493, NSF, UPC |
Compatible Materials | PVC |
Container Type | Brush-Top Can |
Maximum Operating Temperature | 110 Degrees F |
Minimum Viscosity | 0 cps |
Minimum Operating Temperature | 40 Degrees F |
Series | Heavy Duty |
Maximum Viscosity | 1,600 cps |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Full Cure Time | 7 min |
For Material Type | PVC |
Operating Temperature Range | 40 Degrees F to 110 Degrees F |
Working Time | 3 min |
Color Family | Gray |
Description
Pipe Cement, For Material Type PVC, Series Heavy Duty, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 18 in, Working Time 3 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Gray, Standards ASTM D2846, ASTM F493, NSF, UPC, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 7 min, Maximum Viscosity 1,600 cps, Minimum Viscosity 0 cps
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Film Tape, 48mm W, 55m L, 7.0 mil Thick (PE 333)
- HENRY HENRY 16363 Concrete Resurfacer, Solid, Gray, 20 lb Bag (16363)
- NOVAGARD SOLUTIONS Novagard 02-MX001100 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Black (02-MX001100)
- LOCTITE Instant Adhesive, 410 Series, Black, 0.7 oz, Bottle (135444)
- OATEY Cement, Brush-Top Can, 32 fl oz, Clear (31020V)
- OATEY Cement, Brush-Top Can, 8 fl oz, Blue (32161V)
- OATEY Cement, Brush-Top Can, 8 fl oz, Gray (31094V)
- OATEY Cement, Low VOC, 16 oz., Clear (30876)
- OATEY PVC Primer, Clear, 8 oz. (30751)
- OATEY Cement, Low VOC, 8 oz., Black (30889)
- OATEY PVC Cement, Blue, 32 oz. (30894)
- Oatey Pipe Sealants