Shop All Drain Strainers
Oatey
PVC Adjustable Pipe Fit, w/5"BRGrate, 4"
Mfr # 72028
Zoro # G7706225
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72028
- Zoro # G7706225
- UPC # 038753720289
- Country of Origin China
- Category Drain Strainers
Details
Item | PVC Adjustable Pipe Fit,w/5"BRGrate, 4" |
Description
PVC Adjustable Pipe Fit,w/5 In.BRGrate, 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 1-1/4" FNPT Low Lead Brass Spring Check Valve w/Taps (CVB-5TLF)
- LASCO FITTINGS 90D ELBOW POLY 3/4X1/2"" (1407101RMC)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 10 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-10)
- ORION Reducing Bushing, Polypropylene, 2" x 1-1/2", Schedule 40, 80 psi Max Pressure (2x11/2 RB)
- OATEY Strainer Snap-Tite Pb 4-1/4 (42004)
- OATEY Strainer Snap-Tite Ss 4-1/4In (42336/46266)
- OATEY Strainer Snap-In Ss 2In (42730)
- OATEY Strainer Snap-In Ss 4In (42732)
- OATEY Strainer Snap-Tite Ss 4-1/4 (42005)
- ZORO SELECT Drain Protector, Pipe Dia 1 5/8 In (1PPG4)
- ROHL Basket Strainer Without Pop-Up In Black Manual Operation (735BK)
- Oatey Drain Strainers