Shop All Pipe Test Plugs
Oatey
PVC Adj Cleanout 6", w/6"Br Cvr Rg
Mfr # 74136
Zoro # G2775409
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round with ring
- Height (In.) 6"
- Connection Pipe
- Pipe Dia. (In.) 6"
- Material of Construction PVC, Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 74136
- Zoro # G2775409
- UPC # 038753741369
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Height (In.) | 6" |
Pipe Dia. (In.) | 6" |
Details
Type | Round with ring |
Connection | Pipe |
Material of Construction | PVC, Brass |
Item | PVC Adj Cleanout 6",w/6"Br Cvr Rg |
Grid Material | Brass |
Description
PVC Adj Cleanout 6 In.,w/6 In.Br Cvr Rg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome plated (3501-4E2805ABCP)
- ZORO SELECT 4" FNPT Galvanized Cap (2WJ69)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501S)
- SHARKBITE ADAPTER 1/2""PUSHX1/2""FPT (25630)
- OATEY Test Plug Plastic 3In (33402)
- OATEY Cherne 275088 8"- 12" Test-Ball Plug 11 PSI, 25 FT (275088)
- OATEY Cherne Jet-Ball Pipeline Cleaning Ball- 6-10" (254207)
- OATEY Cleanout Plug, Recessed Head, 3 In (42743)
- OATEY Cleanout Plug, 2.5 In, Brass (42371)
- OATEY 3 In. Knock-Out Test Cap ABS Plug (39102)
- DIXON K-Series FNPT, 1/2", Plug, 1/2", ST (K4F4)
- Oatey Pipe Test Plugs