Shop All Pipe Cements & Primers
Oatey
Purple Primer, 32 oz.
Mfr # 30771
Zoro # G1924653
product price: $49.99
/ea
Not eligible for select promotions
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC and CPVC
- Size (Oz.) 32 oz
- Color Purple
- For Use With CPVC Fittings, CPVC Pipe, PVC Fittings, PVC Pipe
- Standards ASTM D2846, ASTM F493, NSF, UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 30771
- Zoro # G1924653
- UPC # 038753307718
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
Container Size and Type | 32 oz Can |
Container Size | 32 oz |
Details
Promotion Restriction | Not eligible for promotion |
Type | PVC and CPVC |
Color | Purple |
For Use With | CPVC Fittings, CPVC Pipe, PVC Fittings, PVC Pipe |
Standards | ASTM D2846, ASTM F493, NSF, UPC |
Item | Primer |
Cured Color | Purple |
Minimum Performance Temperature | 200 Degrees F |
Series | Industrial Grade |
Product Type | Primer |
For Use on Adhesive Type | Pipe |
Container Type | Can |
Color Family | Purple |
Description
Primer, Container Size 32 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Series Industrial Grade, Standards ASTM D2846, ASTM F493, NSF, UPC, Minimum Performance Temperature 200 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kwik Seal Ultra Biscuit Siliconized Acrylic Kitchen and Bath Sealant 10.1 oz (7079818899)
- GORILLA GLUE TAPE, GORILLA TO GO, BLK (GOR6100109)
- DOW Sealant, 10.3 oz, Cartridge, Red, Silicone Elastomer Base (4045040)
- 3M Contact Cement, FastBond Spray Activator 1 Series, Neutral, 5 gal, Pail, 2 PK (56533)
- OATEY Cement Abs 4Oz (30999)
- OATEY Cement, Brush-Top Can, 16 fl oz, Gray (31095V)
- OATEY CementPVC, Blue, 16 oz., Low VOC (30893)
- OATEY Cement, Low VOC, 8 oz., Clear (31018)
- OATEY PVC Cement, Gray, 16 oz. (31095)
- OATEY Cement Pvc Hvy Duty 32Oz (31105)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC Pint (13998)
- Oatey Pipe Sealants