Shop All Pipe Cements & Primers
Oatey
Primer, Low VOC, 8 oz., Purple
Mfr # 30756
Zoro # G5363635
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CPVC, PVC
- Size (Oz.) 8 oz
- Color Purple
- For Use With mCPVC Pipe and Fittings, PVC Pipe and Fittings
- Standards ASTM D2846, ASTM F493, BAAQMD Method 40, SCAQMD 1168/316A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 30756
- Zoro # G5363635
- UPC # 038753307565
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size | 8 oz |
Container Size and Type | 8 oz Can |
Details
Type | CPVC, PVC |
Color | Purple |
For Use With | mCPVC Pipe and Fittings, PVC Pipe and Fittings |
Item | Primer |
Standards | ASTM D2846, ASTM F493, BAAQMD Method 40, SCAQMD 1168/316A |
Green Environmental Attribute | Meets SCAQMD Requirements |
Cured Color | Purple |
Minimum Performance Temperature | 200 Degrees F |
Container Type | Can |
Product Type | Primer |
For Use on Adhesive Type | Pipe |
Color Family | Purple |
Description
Primer, Container Size 8 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Standards ASTM D2846, ASTM F493, BAAQMD Method 40, SCAQMD 1168/316A, Minimum Performance Temperature 200 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Red (PC 600)
- SHURTECH BRANDS 34x60 Friction Tape (393150)
- KOOL SEAL Roof Repair, 10 oz, Cartridge, Black (KS0083600-01)
- LPS Dark Gray Epoxy Putty, 4 oz. Tube (60159)
- OATEY Cement, Brush-Top Can, 8 fl oz, Blue (32161V)
- OATEY PVC CEMENT 4 OZ FUSION (321931)
- OATEY Cement Abs 4Oz (30999)
- OATEY PVC Cement, Low VOC, 8 oz., Clear (31013)
- OATEY Cement, Brush-Top Can, 32 fl oz, Clear (31008V)
- OATEY FlowGuard Gold CPVC Cement, 16 oz, Low VOC (31912)
- CHRISTYS Pipe Cement, Navy, 128 oz. (RH-RHBV-GL-6)
- Oatey Pipe Cements & Primers