Shop All Drain Components
Oatey
Plastic Snap In, 4", Cleanout Assemblies
Mfr # 43733
Zoro # G1242007
product price: $10.75
/ea
Sold in multiples of 12 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Size 4"
- Connection Snap In
- Product Type Plastic Snap In,4",Cleanout Assemblies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 43733
- Zoro # G1242007
- UPC # 038753437330
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 4" |
Details
Item | Cleanout Assembly |
Material of Construction | PVC |
Connection | Snap In |
Product Type | Plastic Snap In,4",Cleanout Assemblies |
Description
Plastic Snap In,4 In.,Cleanout Assemblies, Product Type Plastic Snap In,4 In.,Cleanout Assemblies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPE10SL)
- LEGEND VALVE 1/2 T2007 SWT x PEX NO LEAD DR (101-600NL)
- LEGION INDUSTRIES Draw Off Valve 2" (440019-01)
- AMERICAN STANDARD Valve Rebuild Kit, Brass (066287-0070A)
- OATEY Tile Ring 4.25 Square Ss (42042)
- OATEY Shower Drain Solvent Weld 2In (42086)
- OATEY Round Drain, Stainless Steel, Polished Stainless Steel, For Tile and Marble Showers (42260)
- OATEY 1-1/4 in. White Plastic Sink Drain J-Bend P- Trap (HDC9650BG)
- OATEY CLOG BUSTER 4 in. - 6 in. (33442)
- OATEY Floor Drain 3-4 In Pvc (43601)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Flat White (107FW P1)
- Oatey Drain Components