Shop All Bell Traps and Drains
Oatey
Plastic, Nickel Strainer, Height (In.): 5"
Mfr # 72060
Zoro # G2772548
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic, Nickel
- Type Round with ring
- Grid Material Nickel
- Height (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72060
- Zoro # G2772548
- UPC # 038753720609
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Height (In.) | 5" |
Details
Material of Construction | Plastic, Nickel |
Type | Round with ring |
Grid Material | Nickel |
Item | Strainer |
Description
Nickel Strainer,Ring,Barrel,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.215 in. ID, 5/16 in. OD, Aluminum (4NTD2)
- BRASSCRAFT 1/2 in. Nominal Sweat Inlet x 3/8 in. O.D. Compression Outlet Brass Multi-Turn Angle Valve in Chrome (R19X C)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 1/2 NPT (6PDZ0)
- RHEEM-RUUD Brass Drain Valve, Residential (SP12112T)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY Plastic, Nickel Strainer (72050)
- OATEY Plastic, Brass Strainer, Type: Round with ring (72130)
- OATEY 3" or 4" Pipe Dia. PVC, Brass Adjustable Drain, Type: Round with Square Ring (72047)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY Cast Nick Rd Rd Strainer, 5" (82310)
- ODD BALL INDUSTRIES Drain Assembly, 2 1/4 in Dia, Brass (SP-11-GDK)
- Oatey Bell Traps and Drains