Shop All Bell Traps and Drains
Oatey
Plastic, Nickel Strainer
Mfr # 72170
Zoro # G2773239
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic, Nickel
- Type Round with Square Ring
- Grid Material Nickel
- Height (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 72170
- Zoro # G2773239
- UPC # 038753721705
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Height (In.) | 6" |
Details
Material of Construction | Plastic, Nickel |
Type | Round with Square Ring |
Grid Material | Nickel |
Item | Strainer |
Description
Nickel Strainer 6 In.,w/Sq Rg Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (75-103-01)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB1601TAL)
- BRADLEY Channel Frame Mir, 18 X 60 (781-018600)
- GEBERIT Seal Set F Fv Typ 380 (240.771.00.1)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 4 " PVC General Purpose Drain (43579)
- ZURN 4" Pipe Dia. PVC, Stainless Steel Round Cleanout (EZC-PV4-SS)
- Oatey Bell Traps and Drains